Back-Lit 2x4 Flat Panel Fixture
- Mfr # KT-BPLED45PS-24C-8CSA-VDIM
- Zoro # G316437535
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
2 ft
Overall Width
23 3/4 in
Color Selectable
Selectable
Rated Life
50,000 hr
Ambient Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-BPLED45PS-24C-8CSA-VDIM
- Zoro #
- G316437535
- UPC #
- 843654156996
- Country of Origin
- Viet Nam
- Item
- Backlit LED Panel
- Color Selectable
- Selectable
- Rated Life
- 50,000 hr
- Ambient Temperature - Minimum
- -4 Degrees F
- Voltage
- 120 to 277V AC
- Sensor Type
- No Sensor
- Light Output
- 5,300 lm
- Maximum Fixture Wattage
- 45 W
- Color Temperature
- 3500K, 4000K, 5000K
- Dimmable
- Yes
- Color Rendering Index
- 80
- Standards
- UL Listed
- Emergency Battery Backup
- No
- Lumen Selectable
- Selectable
- Dimming Method
- 0-10V
- Lighting Technology
- LED
- Mounting Style
- Ceiling
- Ambient Temperature - Maximum
- 104 Degrees F
- Lens Shape
- Flat
- Series
- KT
Dimensions
- Nominal Width
- 2 ft
- Overall Width
- 23 3/4 in
- Overall Height
- 1 1/2 in
- Nominal Length
- 4 ft
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 23 3/4 in
- Overall Length
- 23 3/4 in
- Length
- 23 3/4 in
Description
LED Light Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.