
Bent Tip Chandelier Filament bulb, 40W Equivalent, CA11 shape, E26 Candalbra base, 3000K, 90 CRI, Cl
Mfr # KT-LED4.5FCA11-E26-930-C
Zoro # G122654584
product price:Â $5.79
/ea
Sold in multiples of 5 for $28.95
Key Features
Watts
40W
Color Temperature
3000K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED4.5FCA11-E26-930-C
Zoro #
G122654584
UPC #
843654129532
Country of Origin
Unknown
Details
Watts
40W
Item
LED Lamp
Color Temperature
3000K
Light Technology
LED
Description
Bent Tip Chandelier Filament bulb, 40W Equivalent, CA11 shape, E26 Candalbra base, 3000K, 90 CRI, Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.