Zoro Homepage

Bluetooth Wireless Low Volt Controller for SmartLoop, 12V, Dimming, Integral mount, Black

  • Mfr # KTSL-FC5-12V-IM-PIR-B

  • Zoro # G413326725


product price: $69.75
/ea

Key Features

Length
11.81 in
Width
9.06 in
Height
11.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTSL-FC5-12V-IM-PIR-B
Zoro #
G413326725
UPC #
843654164359
Country of Origin
Unknown

Dimensions

Length
11.81 in
Width
9.06 in
Height
11.22 in

Description

Bluetooth mesh wireless low voltage individual fixture controller for SmartLoop system with integrated daylight and PIR motion sensors, 12V, 0-10V Dimming, Integral mount, Black


  • • Bluetooth mesh wireless low-voltage individual fixture controller for SmartLoop system
  • • 12V
  • • 0-10V Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.