Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 2300K, 80 CRI, 6 pack

  • Mfr # KT-LED8BR30-830-6PK /G2

  • Zoro # G922654500


product price: $32.45
/ea

Key Features

Bulb Shape
BR30
Light Technology
LED
Color Temperature
2300K
Watts
65W
Bulb Beam Angle
100°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED8BR30-830-6PK /G2
Zoro #
G922654500
UPC #
843654130422
Country of Origin
Unknown

Details

Bulb Shape
BR30
Light Technology
LED
Color Temperature
2300K
Item
LED BR Lamp
Watts
65W
Bulb Beam Angle
100°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.