Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 3

  • Mfr # KT-LED15BR40-830 /G3

  • Zoro # G122655222


product price: $36.45
/ea

Key Features

Light Technology
LED
Watts
90W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED15BR40-830 /G3
Zoro #
G122655222
UPC #
843654150741
Country of Origin
Unknown

Details

Light Technology
LED
Item
LED BR Lamp
Watts
90W
Bulb Beam Angle
110°
Color Temperature
3000K
Bulb Shape
BR40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.