Canopy Kit Strain Relief, Pair of 5'' circular canopy covers for Linear Arch Fixtures, White
Mfr # KT-LALED-CANOPY-1-KIT
Zoro # G713314187
product price: $29.85
/eaKey Features
Length
11.41 in
Width
12.2 in
Height
21.45 in
T24
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LALED-CANOPY-1-KIT
Zoro #
G713314187
UPC #
843654156798
Country of Origin
Unknown
Dimensions
Length
11.41 in
Width
12.2 in
Height
21.45 in
Details
T24
Yes
Description
Canopy Kit with Strain Relief. Pair of 5'' circular canopy covers for Linear Arch Fixtures, White
- • Pair of 5†circular canopy covers, with included hardware to install (1) fixture
- • One Power Feed one Non-Power Feed
- • For use with standard J-Box / Stud mount installations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.