Shop KEYSTONE
See all product information
Create Account
Microwave Sensor Kit, 120-277V Input to 12V DC Convertor, Nomex Sleeve, Extension Neck
- Mfr # KTS-MW3-UV-KO-K2
- Zoro # G413326695
product price:
$
89.55
/ea
Key Features
Length
23.8189 in
Width
13.3858 in
Height
12.9921 in
Voltage
12V
Dimming
0-10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTS-MW3-UV-KO-K2
- Zoro #
- G413326695
- UPC #
- 843654134352
- Country of Origin
- Unknown
Dimensions
- Length
- 23.8189 in
- Width
- 13.3858 in
- Height
- 12.9921 in
Details
- Voltage
- 12V
- Dimming
- 0-10V
- T24
- Yes
Description
Microwave Sensor Kit, Includes 120-277V input to 12V DC convertor, IP65 12V input sensor head, Nomex Sleeve, Extension Neck. Bi-Level Control with Adjustable Hold Time, Dim Level and Standby Time. Installs via standard 1/2in KO
- • LED microwave occupancy/daylight sensor
- • Microwave sensing technology detects motion in the coverage area and automatically turns off light when motion is no longer detected
- • Ideal for vapor tight fixtures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.