Clear Polycarbonate Dome Reflector kit for 200W KT-RHLED /G2 fixtures, 90deg beam angle
Mfr # KT-RHLED-CL90-2-KIT /G2
Zoro # G013326835
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Length
20.9 in
Width
20.9 in
Height
14.2 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RHLED-CL90-2-KIT /G2
Zoro #
G013326835
UPC #
843654133621
Country of Origin
Unknown
Dimensions
Length
20.9 in
Width
20.9 in
Height
14.2 in
Details
UL Recognized
Yes
Description
Clear Polycarbonate Dome Reflector kit for 200W KT-RHLED /G2 fixtures, 90deg beam angle. Includes dome, bottom lens, and mounting hardware.
- • Clear Polycarbonate Dome Reflector for 200W Round LED High Bay Fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.