
Commercial A21 LED Lamp. 14W 4000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
Mfr # KT-LED14A21-O-E26-840-DIM /G2
Zoro # G322655565
product price: $61.15
/eaKey Features
Bulb Shape
A21
Watts
14W
Dimmable
Yes
Voltage
120-277V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED14A21-O-E26-840-DIM /G2
Zoro #
G322655565
UPC #
843654149448
Country of Origin
Unknown
Details
Bulb Shape
A21
Watts
14W
Dimmable
Yes
Voltage
120-277V
Light Technology
LED
Item
LED A Lamp
Color Temperature
4000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.