
Commercial A21 LED Lamp. 20W 5000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
Mfr # KT-LED20A21-O-E26-850-DIM /G2
Zoro # G222654125
product price: $67.45
/eaKey Features
Light Technology
LED
Color Temperature
5000K
Watts
20W
Voltage
120-277V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED20A21-O-E26-850-DIM /G2
Zoro #
G222654125
UPC #
843654149493
Country of Origin
Unknown
Details
Light Technology
LED
Color Temperature
5000K
Watts
20W
Voltage
120-277V
Dimmable
Yes
Bulb Shape
A21
Item
LED A Lamp
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.