Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial A21 LED lamp. 20W, E26 base, 2700K, 120V Input. Omni-Directional, TRIAC dimmable

  • Mfr # KT-LED20A21-O-E26-827-DIM

  • Zoro # G422655007


product price: $67.45
/ea

Key Features

Light Technology
LED
Watts
20W
Dimmable
Yes
Voltage
120V
Bulb Shape
A21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED20A21-O-E26-827-DIM
Zoro #
G422655007
UPC #
843654122786
Country of Origin
Unknown

Details

Light Technology
LED
Watts
20W
Dimmable
Yes
Item
LED A Lamp
Voltage
120V
Bulb Shape
A21
Color Temperature
2700K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.