Commercial A23 LED lamp. 25W, E26 base, 3000K, 120-277V Input. Omni-Directional

  • Mfr # KT-LED25A23-O-E26-830

  • Zoro # G322655626


product price: $62.55
/ea

Key Features

Light Technology
LED
Color Temperature
3000K
Bulb Shape
A23
Voltage
120-277V
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED25A23-O-E26-830
Zoro #
G322655626
UPC #
843654122823
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
3000K
Bulb Shape
A23
Voltage
120-277V
Item
LED A Lamp
Watts
25W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.