Zoro Homepage

Commercial A25/PS30 LED Lamp. 36W 3000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.

  • Mfr # KT-LED35A25-O-E26-830-DIM /G2

  • Zoro # G122655642


product price: $74.59
/ea

Key Features

Light Technology
LED
Color Temperature
3000K
Watts
36W
Dimmable
Yes
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED35A25-O-E26-830-DIM /G2
Zoro #
G122655642
UPC #
843654149561
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
3000K
Watts
36W
Dimmable
Yes
Voltage
120-277V
Item
LED A Lamp

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products