Cone reflector flat top bollard head. Power Select 24/19/14W. Color Select 30/40/50K. Built-in ph
Mfr # KT-BLED24PS-1B-UNV-8CSB-VDIM-B
Zoro # G322655275
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Watts
24/19/14W
Voltage
120-277V
Color Temperature
3000/4000/5000K
Lumens
3360
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-BLED24PS-1B-UNV-8CSB-VDIM-B
Zoro #
G322655275
UPC #
843654162799
Country of Origin
Unknown
Details
Watts
24/19/14W
Voltage
120-277V
Color Temperature
3000/4000/5000K
Lumens
3360
Lighting Technology
LED
Bollard Item
LED Bollard
Rated Life
50000 hrs
Dimmable
Yes
Description
Cone reflector flat top bollard head. Power Select 24/19/14W. Color Select 30/40/50K. Built-in photocell. 120-277V input. Black. Used on KT-BLED-6R-UNV-KIT-B bollard base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.