Davina 3 Light Outdoor Post Mounted Fixture, 9in. W x 138.25in. H, Black
- Mfr # 5016PHMR-5009P120-BK
- Zoro # G112668638
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
9 in
Lens Material
Glass
Standards
ETL
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5016PHMR-5009P120-BK
- Zoro #
- G112668638
- UPC #
- 685659202724
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 138.25 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Lens Material
- Glass
- Standards
- ETL
- Watts
- 60W
- Number of Lamps
- 3
- Series
- Davina
- Dimmable
- Dimmable
- Bulb Type
- Candelabra
- Frame Material
- Aluminum
- Location Rating
- Wet
- Shade Finish
- Clear Ribbed
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Slender and sleek, this outdoor fixture offers Asian influence in a three-light outdoor post-mounted light. Perfect for delivering an alluring look with dimmable lighting, this fixture is a complete unit featuring an aluminum post and light frame made of Coastal black paint finish aluminum and ribbed glass. A candelabra bulb mount and intricate silhouetting offer a sophisticated touch to your landscaping.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.