Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Constant Current LED Driver, 100W Max, 2400mA Output, 120-277V Input, 0-10V Dimming

  • Mfr # KTLD-100-UV-2400-VDIM-LA5

  • Zoro # G922654319


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Light Technology
LED
Watts
100W
Input Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-100-UV-2400-VDIM-LA5
Zoro #
G922654319
UPC #
890949016923
Country of Origin
Unknown

Details

Dimmable
Yes
Item
LED Driver
Light Technology
LED
Watts
100W
Input Voltage
120-277V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.