Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Constant Current LED Driver, 40W Max, 1000mA Output, 120-277V Input, 0-10V Dimming

  • Mfr # KTLD-40-UV-1000-VDIM-LA1

  • Zoro # G922654012


product price: $66.99
/ea

Key Features

Dimmable
Yes
Light Technology
LED
Watts
40W
Input Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-40-UV-1000-VDIM-LA1
Zoro #
G922654012
UPC #
843654101729
Country of Origin
Unknown

Details

Dimmable
Yes
Item
LED Driver
Light Technology
LED
Watts
40W
Input Voltage
120-277V

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.