Constant Voltage LED Driver, 120-277V Input, 12V Output, 8W
Mfr # KTLD-8-UV-12V-AF3-CP
Zoro # G422654840
product price: $58.99
/eaKey Features
Watts
8W
Light Technology
LED
Input Voltage
120-277V
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTLD-8-UV-12V-AF3-CP
Zoro #
G422654840
UPC #
890949007914
Country of Origin
Unknown
Details
Watts
8W
Light Technology
LED
Item
LED Driver
Input Voltage
120-277V
Dimmable
No
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.