Zoro Homepage

Constant Voltage LED Driver, 120/277V, 12V Output, 60W, Micro Case, Carton Pack

  • Mfr # KTLD-60-UV-12V-MC1-CP

  • Zoro # G522655709


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120-277V
Light Technology
LED
Dimmable
No
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-60-UV-12V-MC1-CP
Zoro #
G522655709
UPC #
890949020357
Country of Origin
Unknown

Details

Input Voltage
120-277V
Light Technology
LED
Dimmable
No
Watts
60W
Item
LED Driver

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.