Shop KEYSTONE
See all product information
Create Account
DirectDrive T5 LED Tube, KT-LED16T5HO-36GC-850-DX2 25PK
- Mfr # KT-LED16T5HO-36GC-850-DX2
- Zoro # G001071921
product price:Â
$
490.99
/pk of 25, $19.64/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
16 watts
Lumens
1900
Rated Life
15,000 hr
Bulb Beam Angle
240 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED16T5HO-36GC-850-DX2
- Zoro #
- G001071921
- UPC #
- 843654130576
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 16 watts
- Lumens
- 1900
- Rated Life
- 15,000 hr
- Bulb Beam Angle
- 240 Degrees
Description
16W, 1900 Lumen, 3', 240' Beam Angle, Ballast Bypass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.