Shop PHILIPS

Compact LED Bulb, 250 W, White, 3000 lm

  • Mfr # 33PAR38/PER/830/F25/DIM/120V 6/1FB
  • Zoro # G821723215

product price: 
$
51.99
/ea

Key Features

Maximum Operating Temperature
194 Degrees F
Overall Length
5 3/16 in
Lumens
3,000 lm
Bulb Power Source
Plug and Play
Light Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33PAR38/PER/830/F25/DIM/120V 6/1FB
Zoro #
G821723215
UPC #
046677534615
Country of Origin
China

Dimensions

Overall Length
5 3/16 in
Bulb Dia.
4 7/8 in
Wire Rope Length
5 3/16 in
Length
5 3/16 in

Details

Maximum Operating Temperature
194 Degrees F
Lumens
3,000 lm
Bulb Power Source
Plug and Play
Light Color
White
Bulb Housing
Aluminum
Bulb Beam Angle
25 Degrees
Three-Way
No
Bulb Designation
PAR38
Watts
33 W
Rough Service
No
Item
Compact LED Bulb
Rated Life
25,000 hr
Bulb UL Type
Type A
Lumen Selectable
No
Bulb Finish
Clear
Color Temperature
3000K
Light Technology
LED
For Enclosed Fixtures
No
Color Rendering Index
80
Color Selectable
No
Bulb Shape
PAR38
Standards
EU REACH Compliant
Incandescent Wattage Equivalency
250 W
Voltage
120V AC
Dimmable
No
Bulb Base Type
Medium Screw (E26)
Shatter-Resistant
Yes

Description

LED 33W PAR38,80 CRI,3000K,25 degree

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.