Emergency Ballast for T12/T8 lamps. 120/277V input, 500 Lumen, 90 Minutes. With instruction sheet, T
- Mfr # KT-EMRG-500 /B-DP
- Zoro # G822655218
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Ballast Item
Emergency Ballast
Ballast Voltage
277V
Bulb Shape
T12
Lumens
500
Light Technology
Fluorescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-EMRG-500 /B-DP
- Zoro #
- G822655218
- UPC #
- 890949004654
- Country of Origin
- Unknown
Details
- Ballast Item
- Emergency Ballast
- Ballast Voltage
- 277V
- Bulb Shape
- T12
- Lumens
- 500
- Light Technology
- Fluorescent
Description
Emergency Ballast for T12/T8 lamps. 120/277V input, 500 Lumen, 90 Minutes. With instruction sheet, Test Switch and wiring accessories
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.