Zoro Homepage

Emergency LED Backup Battery 12W

  • Mfr # KT-EMRG-LED-12-1200-AC

  • Zoro # G614923440


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Length
12 5/8 in
Width
1 3/4 in
Height
1 1/4 in
Input Voltage
120 to 277V AC
Output Voltage
40 to 100V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-EMRG-LED-12-1200-AC
Zoro #
G614923440
UPC #
843654123400
Country of Origin
China

Dimensions

Length
12 5/8 in
Width
1 3/4 in
Height
1 1/4 in

Description

Not Applicable, Emergency LED Backup Battery 12W, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 12 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, 12 5/8 in Length, 1 3/4 in Width, 1 1/4 in Height, Standard Profile, Steel Housing Material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.