Zoro Homepage

Emergency LED Backup Battery 5W

  • Mfr # KT-EMRG-LED-5-500-AC

  • Zoro # G214923468


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Length
9 1/2 in
Width
1 5/16 in
Height
1 1/4 in
Input Voltage
120 to 277V AC
Output Voltage
40 to 100V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-EMRG-LED-5-500-AC
Zoro #
G214923468
UPC #
890949018613
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
1 5/16 in
Height
1 1/4 in

Details

Item
Emergency LED Backup Battery 5W
Input Voltage
120 to 277V AC
Output Voltage
40 to 100V DC
Case Form Factor
Long
Meets Class 2 Electrical Wiring
Non Class 2
Number of Bulbs Supported
1
Power Output - Maximum
5 W
Housing Material
Steel
Max. Bulb Watts
5 W
Output Technology
Fixed
Max. Case Temp.
122 Degrees F
UL Type
Type B
Includes
Indicator Light, LED Test Switch
Wiring Connection
Wiring Attached
Standards
cULus Listed, RoHS Compliant, UL 924
Emergency Illumination Time
90 min
Frequency
50/60 Hz
Total Harmonic Distortion
200 %
Driver Mounting Location
Within Fixture
Recharge Time
24 hr
Driver Class
Class 1
Battery Type
Lithium Ion
Ouput Constant
Constant Current
Profile
Standard Profile
Operating Amps @ 120V
100 mA
Initial Lumens
Fixture Dependent

Description

Not Applicable, Emergency LED Backup Battery 5W, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 5 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, 9 1/2 in Length, 1 5/16 in Width, 1 1/4 in Height, Standard Profile, Steel Housing Material

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.