Emergency LED Backup Kit 12W
Mfr # KT-EMRG-LED-12C-1200-K1
Zoro # G114897180
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 to 277V AC
Output Current
600 mA
Frequency
50/60 Hz
Emergency LED Array Shape
Linear
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-EMRG-LED-12C-1200-K1
Zoro #
G114897180
UPC #
843654103440
Country of Origin
China
Dimensions
Overall Height
1 3/16 in
Overall Length
6 1/2 in
Overall Width
1 5/16 in
Details
Item
Emergency LED Backup Kit
Input Voltage
120 to 277V AC
Output Current
600 mA
Frequency
50/60 Hz
Emergency LED Array Shape
Linear
Housing Material
Steel
Initial Light Output
1200 lm
Recharge Time
24 hr
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Compliant, UL 924
Maximum Bulb Wattage
12 W
Case Form Factor
Long
Number of Bulbs Supported
1
Driver Class
Class 2
Emergency Illumination Time
1.5 hr
Driver Mounting Location
Within Fixture
Profile
Standard Profile
Wiring Connection
Wiring Attached
Battery Type
Lithium Iron Phosphate
Description
Emergency LED Backup Kit, Battery Type Lithium Iron Phosphate, Emergency Illumination Time 1.5 hr, Initial Light Output 1200 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape Linear, Housing Material Steel, Input Voltage 120 to 277V AC, 12 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 600 mA Output Current, Not Applicable Series, CEC Title 20 Compliant, cULus Listed, RoHS Compliant, UL 924 Standards, Overall Width 1 5/16 in, Overall Length 6 1/2 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.