Zoro Homepage

Emergency LED Backup Kit 5W

  • Mfr # KT-EMRG-LED-5C-500-K1

  • Zoro # G514897179


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 to 277V AC
Output Current
250 mA
Case Form Factor
Long
Emergency LED Array Shape
Linear
Recharge Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-EMRG-LED-5C-500-K1
Zoro #
G514897179
UPC #
843654129334
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Height
1 1/8 in
Overall Width
1 3/8 in

Details

Item
Emergency LED Backup Kit
Input Voltage
120 to 277V AC
Output Current
250 mA
Case Form Factor
Long
Emergency LED Array Shape
Linear
Recharge Time
24 hr
Housing Material
Steel
Profile
Standard Profile
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Compliant, UL 924
Frequency
50/60 Hz
Battery Type
Lithium Iron Phosphate
Driver Mounting Location
Within Fixture
Maximum Bulb Wattage
5 W
Emergency Illumination Time
1.5 hr
Wiring Connection
Wiring Attached
Initial Light Output
500 lm
Number of Bulbs Supported
1
Driver Class
Class 2

Description

Emergency LED Backup Kit, Battery Type Lithium Iron Phosphate, Emergency Illumination Time 1.5 hr, Initial Light Output 500 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape Linear, Housing Material Steel, Input Voltage 120 to 277V AC, 5 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 250 mA Output Current, Not Applicable Series, CEC Title 20 Compliant, cULus Listed, RoHS Compliant, UL 924 Standards, Overall Width 1 3/8 in, Overall Length 6 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.