Zoro Homepage

End Cap for Series A Linear Arch Fixtures for use EMRG test button

  • Mfr # KT-LALED-A-EC-EM

  • Zoro # G313314006


product price: $10.49
/ea

Key Features

Length
8.66 in
Width
7.08 in
Height
16.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED-A-EC-EM
Zoro #
G313314006
UPC #
843654156774
Country of Origin
Unknown

Dimensions

Length
8.66 in
Width
7.08 in
Height
16.53 in

Description

End Cap for Series A Linear Arch Fixtures for use with EMRG test button


  • • End Cap for Emergency backup test button
  • • White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.