Cordless Cellular Shades
- Mfr # C.585.72.G1B
- Zoro # G012517111
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Shade Thickness
3/8 mm
Shade Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.585.72.G1B
- Zoro #
- G012517111
- UPC #
- -
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Cordless Cellular Shade
- Operation Mechanism
- Cordless Manual
- Assembly
- Unassembled
- Shade Material
- Polyester
- Shade Color
- White
- Headrail Material
- PVC
- Pattern
- Honeycomb
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Headrail
- Headrail Included
- Light Reduction - Qualitiative
- Blackout
Dimensions
- Shade Thickness
- 3/8 mm
- Shade Height
- 72 in
- Shade Width
- 58 1/2 in
Description
Cordless Cellular Shades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.