Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-33x36

  • Zoro # G915852326


product price: $45.69
/ea

Key Features

Valance Color
White
Mount Height
2 in
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Blind Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-33x36
Zoro #
G915852326
UPC #
840454831207
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Height
36 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Width
33 in
Valance Width
33 1/2 in
Valance Height
3 1/4 in

Details

Valance Color
White
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Material
PVC
Operation side
Left
Blind Material
Faux Wood
Blind Color
White
Assembly
Assembled

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.