Window Blinds, Beige, 71 in W, 48 in H
- Mfr # C.71.48.2AL
- Zoro # G021688901
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Blind Width
71 in
Operation side
Left
Blind Material
Aluminum
Blind Depth
2 in
Blind Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C.71.48.2AL
- Zoro #
- G021688901
- UPC #
- 840454846881
- Country of Origin
- China
Dimensions
- Blind Width
- 71 in
- Blind Depth
- 2 in
- Blind Height
- 48 in
Details
- Operation side
- Left
- Blind Material
- Aluminum
- Item
- Window Blinds
- Blind Color
- Beige
- Operation Mechanism
- Cordless Manual
Description
Window Blinds,Beige,71 in W,48 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.