Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-435x36

  • Zoro # G615852381


product price: $53.19
/ea

Key Features

Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Mount Height
2 in
Mount Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-435x36
Zoro #
G615852381
UPC #
840454831412
Country of Origin
China

Dimensions

Mount Height
2 in
Mount Depth
2 in
Blind Width
43 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Valance Width
44 in
Blind Height
36 in

Details

Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Operation side
Left
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Pattern
Smooth
Assembly
Assembled
Blind Orientation
Horizontal
Valance Material
PVC
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.