
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-445x36
Zoro # G615852305
product price: $58.59
/eaKey Features
Includes Mounting Hardware
Mounting Hardware Included
Blind Height
36 in
Mount Height
2 in
Blind Color
White
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-445x36
Zoro #
G615852305
UPC #
840454831436
Country of Origin
China
Dimensions
Blind Height
36 in
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
44 1/2 in
Valance Width
45 in
Valance Height
3 1/4 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Valance Material
PVC
Valance Color
White
Flammability Standards
NFPA
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Pattern
Smooth
Headrail Material
PVC
Assembly
Assembled
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.