
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-49x36
Zoro # G415852321
product price: $64.79
/eaKey Features
Tiedown Included
Hold Down Bracket
Valance Color
White
Valance Depth
1/2 in
Blind Width
49 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-49x36
Zoro #
G415852321
UPC #
840454831528
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Width
49 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
36 in
Mount Depth
2 in
Valance Width
49 1/2 in
Details
Tiedown Included
Hold Down Bracket
Valance Color
White
Headrail Material
PVC
Pattern
Smooth
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Valance Material
PVC
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.