Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-51x36

  • Zoro # G415852376


product price: $64.79
/ea

Key Features

Pattern
Smooth
Blind Material
Faux Wood
Valance Material
PVC
Assembly
Assembled
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-51x36
Zoro #
G415852376
UPC #
840454831566
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Mount Height
2 in
Blind Width
51 in
Blind Depth
2 1/4 in
Blind Height
36 in
Valance Width
51 1/2 in

Details

Pattern
Smooth
Blind Material
Faux Wood
Valance Material
PVC
Assembly
Assembled
Includes Headrail
Headrail Included
Operation side
Left
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Blind Color
White
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Valance Color
White
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.