
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-615x36
Zoro # G815852211
product price: $70.49
/eaKey Features
Operation Mechanism
Cordless Manual
Valance Height
3 1/4 in
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-615x36
Zoro #
G815852211
UPC #
840454831771
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Valance Width
62 in
Blind Height
36 in
Blind Width
61 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Mount Depth
2 in
Valance Depth
1/2 in
Details
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Valance Color
White
Flammability Standards
NFPA
Pattern
Smooth
Assembly
Assembled
Operation side
Left
Valance Material
PVC
Includes Headrail
Headrail Included
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.