Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-275x48

  • Zoro # G915852180


product price: $46.69
/ea

Key Features

Flammability Standards
NFPA
Valance Width
28 in
Blind Height
48 in
Headrail Material
PVC
Blind Width
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-275x48
Zoro #
G915852180
UPC #
840454832068
Country of Origin
China

Dimensions

Valance Width
28 in
Blind Height
48 in
Blind Width
27 1/2 in
Mount Height
2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Depth
1/2 in

Details

Flammability Standards
NFPA
Headrail Material
PVC
Pattern
Smooth
Blind Color
White
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Valance Color
White
Blind Orientation
Horizontal
Valance Material
PVC
Assembly
Assembled
Tiedown Included
Hold Down Bracket

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.