
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-425x48
Zoro # G715852175
product price: $63.49
/eaKey Features
Blind Depth
2 1/4 in
Blind Orientation
Horizontal
Headrail Material
PVC
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-425x48
Zoro #
G715852175
UPC #
840454832365
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
43 in
Valance Height
3 1/4 in
Blind Width
42 1/2 in
Blind Height
48 in
Details
Blind Orientation
Horizontal
Headrail Material
PVC
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Valance Material
PVC
Blind Color
White
Valance Color
White
Blind Material
Faux Wood
Operation side
Left
Includes Headrail
Headrail Included
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.