Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-44x48

  • Zoro # G315852285


product price: $63.49
/ea

Key Features

Operation side
Left
Mount Height
2 in
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-44x48
Zoro #
G315852285
UPC #
840454832396
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
48 in
Blind Width
44 in
Valance Width
44 1/2 in

Details

Operation side
Left
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Headrail Material
PVC
Blind Orientation
Horizontal
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Material
Faux Wood
Valance Color
White
Blind Color
White
Operation Mechanism
Cordless Manual
Valance Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.