
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-705x48
Zoro # G715852250
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Valance Depth
1/2 in
Blind Color
White
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-705x48
Zoro #
G715852250
UPC #
840454832921
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Mount Height
2 in
Valance Width
71 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Width
70 1/2 in
Blind Height
48 in
Valance Height
3 1/4 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Blind Color
White
Pattern
Smooth
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Assembly
Assembled
Valance Color
White
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Operation side
Left
Includes Headrail
Headrail Included
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.