
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-27x60
Zoro # G715852274
product price:Â $56.79
/eaKey Features
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Blind Depth
2 1/4 in
Valance Color
White
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-27x60
Zoro #
G715852274
UPC #
840454833027
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Mount Height
2 in
Mount Depth
2 in
Blind Height
60 in
Blind Width
27 in
Valance Width
27 1/2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Details
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Valance Color
White
Item
Cordless Faux Wood Blind
Pattern
Smooth
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Headrail Material
PVC
Operation side
Left
Valance Material
PVC
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Assembly
Assembled
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.