Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-43x60
Zoro # G815852464
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Valance Width
43 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-43x60
Zoro #
G815852464
UPC #
840454833348
Country of Origin
China
Dimensions
Valance Width
43 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Height
60 in
Blind Width
43 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Details
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Pattern
Smooth
Operation side
Left
Valance Material
PVC
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.