Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-475x60

  • Zoro # G315852308


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Blind Width
47 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-475x60
Zoro #
G315852308
UPC #
840454833430
Country of Origin
China

Dimensions

Blind Width
47 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Width
48 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Height
60 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Blind Material
Faux Wood
Valance Material
PVC
Pattern
Smooth
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Assembly
Assembled
Valance Color
White
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.