Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-515x60
Zoro # G215852194
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Blind Material
Faux Wood
Blind Height
60 in
Valance Width
52 in
Valance Depth
1/2 in
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-515x60
Zoro #
G215852194
UPC #
840454833515
Country of Origin
China
Dimensions
Blind Height
60 in
Valance Width
52 in
Valance Depth
1/2 in
Blind Width
51 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Details
Blind Material
Faux Wood
Valance Material
PVC
Blind Color
White
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Assembly
Assembled
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Valance Color
White
Pattern
Smooth
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.