Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-57x60
Zoro # G315852438
product price:Â $94.39
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Blind Width
57 in
Valance Material
PVC
Valance Width
57 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-57x60
Zoro #
G315852438
UPC #
840454833621
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Width
57 in
Valance Width
57 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Height
60 in
Valance Height
3 1/4 in
Mount Height
2 in
Details
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Valance Color
White
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Operation side
Left
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Blind Color
White
Assembly
Assembled
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.