Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-60x60
Zoro # G515852450
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Includes Headrail
Headrail Included
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-60x60
Zoro #
G515852450
UPC #
840454833683
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
60 in
Mount Depth
2 in
Valance Width
60 1/2 in
Blind Height
60 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Details
Includes Headrail
Headrail Included
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Material
Faux Wood
Blind Color
White
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Valance Material
PVC
Valance Color
White
Operation side
Left
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.