Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-59x72

  • Zoro # G215852514


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Valance Material
PVC
Valance Color
White
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-59x72
Zoro #
G215852514
UPC #
840454834635
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
59 in
Valance Width
59 1/2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Height
72 in

Details

Valance Material
PVC
Valance Color
White
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Pattern
Smooth
Blind Material
Faux Wood
Blind Color
White
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Assembly
Assembled
Operation side
Left
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.