Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-645x72

  • Zoro # G115852461


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Operation Mechanism
Cordless Manual
Blind Width
64 1/2 in
Valance Width
65 in
Blind Orientation
Horizontal
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-645x72
Zoro #
G115852461
UPC #
840454834741
Country of Origin
China

Dimensions

Blind Width
64 1/2 in
Valance Width
65 in
Valance Height
3 1/4 in
Blind Height
72 in
Valance Depth
1/2 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in

Details

Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Valance Color
White
Tiedown Included
Hold Down Bracket
Blind Color
White
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Assembly
Assembled
Includes Headrail
Headrail Included
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Pattern
Smooth
Valance Material
PVC
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.