Motorized Remote Cellular shade
Mfr # MR.535.36.G4B
Zoro # G312481693
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
5/16 mm
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.535.36.G4B
Zoro #
G312481693
UPC #
840370365572
Country of Origin
Malaysia
Dimensions
Shade Thickness
5/16 mm
Shade Height
36 in
Shade Width
53 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Shade Color
Gray
Assembly
Unassembled
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Shade Material
Polyester
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.