Shop KEYSTONE FABRICS
See all product information
Create Account
Motorized Remote Cellular Shades
- Mfr # MR.27.60.G1L
- Zoro # G612485179
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
White
Shade Width
27 in
Operation Mechanism
Motorized Remote
Includes Headrail
Headrail Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR.27.60.G1L
- Zoro #
- G612485179
- UPC #
- 840370349848
- Country of Origin
- Malaysia
Dimensions
- Shade Width
- 27 in
- Shade Height
- 60 in
- Shade Thickness
- 3/8 mm
Details
- Fabric Weight
- 35 g
- Item
- Motorized Remote Cellular Shade
- Shade Color
- White
- Operation Mechanism
- Motorized Remote
- Includes Headrail
- Headrail Included
- Light Reduction - Qualitiative
- Light Filtering
- Headrail Material
- PVC
- Shade Material
- Polyester
Description
Motorized Remote Cellular Shades
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.