This item is Discontinued.

Keystone Fabrics Shades, Cord, 72in. L x 23in. W, Dark Brown I40.23.3008

Shades, Cord, 72in. L x 23in. W, Dark Brown (Discontinued)

  • Mfr # I40.23.3008
  • Zoro # G0298238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I40.23.3008
Zoro #
G0298238
UPC #
810055014606
Country of Origin
China

Dimensions

Valance Height
3 in
Blind Depth
3 in
Width
23 in
Valance Depth
3 in
Mounting Dimension
3 in
Length
72 in

Details

Valance Color
Dark Brown
Pattern Name
Woven
Includes
3 ft Continuous Loop Cord, Mounting Hardware, Cord Safety Device, Fabric, Valance
Material
PVC Coated Polyester
Light Blockage
Light Filtering
UV Protection
92 %
Sound Insulation
No
Standards
Greenguard, NFPA, Oeko-Tex
Assembly Required
No
Item
Interior Shades
Operation side
Right
Operation Type
Cord
Color
Dark Brown
Valance Included
Yes

Description

Shades, Material PVC/Polyester/Aluminum, Operation Type Cord, Length 72 In., Width 23 In., Blind Depth 3 In., Color Dark Brown, Light Blockage 5 Percent, Sound Insulation No, UV Protection 92 Percent, Mounting Dimension 3 In., Valance Included Yes, Valance Color Dark Brown, Valance Height 3 In., Operation Side Right, Valance Depth 3 In., Assembly Required No, Standards Greenguard, Oeko-Tex, NFPA, Includes Fabric, Valance, 3 ft. Continuous Loop Cord, Cord Safety Device, All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.